Hex Nut, 5/16"-24, Steel, Grade 5, Zinc Plated, 17/64 in Ht, 100 PK

  • Mfr # N01330.031.0002

  • Zoro # G0339985


product price:  $22.59
/pk 100, $0.23/ea

Key Features

Thread Size
5/16"-24
Material
Steel
Material Grade/Class
Grade 5
Finish
Zinc Plated
Hex Height
17/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
N01330.031.0002
Zoro #
G0339985
UPC #
190735968321
Country of Origin
United States

Dimensions

Thread Size
5/16"-24
Hex Height
17/64 in
Hex Width
1/2 in
Width Across Flats
1/2 in
Nut Height
17/64 in
Dia./Thread Size
5/16"-24

Details

Item
Hex Nut
Material
Steel
Material Grade/Class
Grade 5
Finish
Zinc Plated
Standards
ASME B18.2.2
System of Measurement
Inch
Thread Type
UNF
Thread Direction
Right Hand
Fastener Thread Type
UNF (Fine)
Pack Size
Small Pack
Dimensional Standards
ASME B18.2.2
Manufacturer Location
Globally Sourced
Rockwell Hardness
C19 to C30
Hex Type
Standard Hex
Nut Standards
ASME B18.2.2
Nut Style
Hex Nut
Fastener Thread Direction
Right Hand
Basic Material
Steel
Material Grade
Grade 5
Fastener Finish
Zinc Plated

Description

Hex Nut, Hex Type Standard Hex, Finish Zinc-Plated, Material Grade/Class Grade 5, Material Steel, Thread Size 5/16 In.-24, Hex Width 1/2 in, Hex Height 17/64 in, Manufacturer Location Globally Sourced, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness C19 to C30, Thread Type UNF, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.