Hex Nut, 5/16"-24, Steel, Grade 8, Zinc Plated, 17/64 in Ht, 100 PK
Mfr # U04162.031.0002
Zoro # G6163599
product price:Â $9.99
/pk 100, $0.10/eaKey Features
Material
Steel
Material Grade/Class
Grade 8
Finish
Zinc Plated
Hex Height
17/64 in
Hex Width
1/2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
U04162.031.0002
Zoro #
G6163599
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
5/16"-24
Hex Height
17/64 in
Hex Width
1/2 in
Dia./Thread Size
5/16"-24
Nut Height
17/64 in
Description
Hex Nut, Hex Type Standard Hex, Finish Zinc-Plated, Material Grade/Class Grade 8, Material Steel, Thread Size 5/16 In.-24, Hex Width 1/2 in, Hex Height 17/64 in, Manufacturer Location Globally Sourced, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness C33 to C39, Thread Type Coarse, Package Quantity 100
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.