Shop ZORO SELECT
See all product information
Create Account
Hex Nut, 5/8"-11, Brz, Jam Hex, PK5
- Mfr # 8-J-62C
- Zoro # G816665254
product price:Â
$
14.15
/pk of 5, $2.83/ea
Key Features
Thread Direction
Right Hand
For Screw Size
5/8 in
Hex Type
Jam Hex
Thread Size
5/8"-11
Industry Standards
ASME B18.2.2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8-J-62C
- Zoro #
- G816665254
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Nut
- Thread Direction
- Right Hand
- Hex Type
- Jam Hex
- Industry Standards
- ASME B18.2.2
- Material Quality Standards
- ASTM B99
- Material
- Bronze
- Material Grade/Class
- Grade 651
- Pack Size
- Small Pack
- Dimensional Standards
- ASME B18.2.2
- Thread Fit
- 2B
- Thread Type
- Coarse
- System of Measurement
- Inch
- Product Type
- Jam Hex Nut
- Shell Material
- Bronze
- Traction Material
- Bronze
Dimensions
- For Screw Size
- 5/8 in
- Thread Size
- 5/8"-11
- Hex Width
- 15/16 in
- Hex Height
- 3/8 in
Description
Hex Nut, Hex Type Jam Hex, Finish Not Applicable, Material Grade/Class Grade 651, Material Bronze, Thread Size 5/8 In.-11, Hex Width 15/16 in, Hex Height 3/8 in, Dimensional Standards ASME B18.2.2, Material Quality Standards ASTM B99, System of Measurement Inch, Thread Direction Right Hand, Industry Standards ASME B18.2.2, Pack Size Small Pack, Tensile Strength Not Applicable, Thread Fit 2B, Thread Type Coarse, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.