Hex Nut, 5/8"-11, Brz, Std. Hex, PK5
- Mfr # 8-F-62C
- Zoro # G016665375
product price:Â
$
13.75
/pk of 5, $2.75/ea
Key Features
For Screw Size
5/8 in
Hex Type
Standard Hex
Thread Type
Coarse
Material Quality Standards
ASTM B99
Material
Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8-F-62C
- Zoro #
- G016665375
- UPC #
- -
- Country of Origin
- United States
Dimensions
- For Screw Size
- 5/8 in
- Hex Height
- 35/64 in
- Thread Size
- 5/8"-11
- Hex Width
- 15/16 in
Details
- Item
- Hex Nut
- Hex Type
- Standard Hex
- Thread Type
- Coarse
- Material Quality Standards
- ASTM B99
- Material
- Bronze
- Thread Direction
- Right Hand
- Product Type
- Standard Hex Nut
- Thread Fit
- 2B
- Dimensional Standards
- ASME B18.2.2
- System of Measurement
- Inch
- Material Grade/Class
- Grade 651
- Pack Size
- Small Pack
- Industry Standards
- ASME B18.2.2
- Shell Material
- Bronze
Description
Hex Nut, Hex Type Standard Hex, Finish Not Applicable, Material Grade/Class Grade 651, Material Bronze, Thread Size 5/8 In.-11, Hex Width 15/16 in, Hex Height 35/64 in, Dimensional Standards ASME B18.2.2, Material Quality Standards ASTM B99, System of Measurement Inch, Thread Direction Right Hand, Industry Standards ASME B18.2.2, Pack Size Small Pack, Tensile Strength Not Applicable, Thread Fit 2B, Thread Type Coarse, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.