CAD Drawings

Download CAD Files

Hex Nut, 5/8"-11, Steel, Grade 8, Black Oxide, 35/64 in Ht, 25 PK

  • Mfr # N04120.062.0001

  • Zoro # G1810466

CAD Available

product price: $15.65
/pk 25, $0.63/ea

Key Features

CAD Drawing
Thread Size
5/8"-11
Material
Steel
Material Grade/Class
Grade 8
Finish
Black Oxide
Hex Height
35/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N04120.062.0001
Zoro #
G1810466
UPC #
190735975350
Country of Origin
United States

Dimensions

Thread Size
5/8"-11
Hex Height
35/64 in
Hex Width
15/16 in
Dia./Thread Size
5/8"-11
Nut Height
35/64 in
Width Across Flats
15/16 in

Details

CAD Available
Yes
Item
Hex Nut
Material
Steel
Material Grade/Class
Grade 8
Finish
Black Oxide
Standards
ASME B18.2.2
System of Measurement
Inch
Thread Type
UNC
Thread Direction
Right Hand
Fastener Thread Type
UNC (Coarse)
Rockwell Hardness
C33 to C39
Hex Type
Standard Hex
Dimensional Standards
ASME B18.2.2
Pack Size
Small Pack
Manufacturer Location
Made in USA*
Nut Standards
ASME B18.2.2
Fastener Thread Direction
Right Hand
Basic Material
Steel
Fastener Finish
Plain
Material Grade
Grade 8
Nut Style
Hex Nut

Description

Hex Nut, Hex Type Standard Hex, Finish Plain, Material Grade/Class Grade 8, Material Steel, Thread Size 5/8 In.-11, Hex Width 15/16 in, Hex Height 35/64 in, Manufacturer Location Made in USA*, Dimensional Standards ASME B18.2.2, Material Quality Standards SAE J995, System of Measurement Inch, Thread Direction Right Hand, Color Black, Industry Standards ASME B18.2.2, SAE J995, Made in North America Yes, Pack Size Small Pack, REACH Compliant Yes, Removable Yes, Resistance Properties Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.