Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hex Nut, 5/8"-11, Steel, Grade A563, Plain, 225 PK

  • Mfr # 62A563DH

  • Zoro # G7588054


product price: $259.99
/pk 225, $1.16/ea
Free Shipping & Returns

Key Features

Material
Steel
Material Grade/Class
Grade A563
Finish
Plain
Standards
ASTM A 563, ASME B18.2.2
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62A563DH
Zoro #
G7588054
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
5/8"-11

Details

Item
Hex Nut
Material
Steel
Material Grade/Class
Grade A563
Finish
Plain
Standards
ASTM A 563, ASME B18.2.2
System of Measurement
Inch
Thread Type
Metric Coarse

Description

Hex Nuts,5/8-11 Structural Nuts,PK225, Package Quantity 225

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.