Hex Nut, 5/8"-11, Steel, Zinc Plated, 35/64 in Ht, 250 PK
- Mfr # 62NHS
- Zoro # G2443979
product price:Â
$
182.99
/pk of 250, $0.73/ea
Free Shipping & Returns
Key Features
Thread Size
5/8"-11
Material
Steel
Finish
Zinc Plated
Hex Height
35/64 in
Hex Width
15/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 62NHS
- Zoro #
- G2443979
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Thread Size
- 5/8"-11
- Hex Height
- 35/64 in
- Hex Width
- 15/16 in
Details
- Item
- Hex Nut
- Material
- Steel
- Finish
- Zinc Plated
- Standards
- ASME B18.2.2, SAE J995
- System of Measurement
- Inch
Description
Hex Nuts,5/8-11 SLOTTED HEx NUTS,PK250, Package Quantity 250
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.