Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hex Nut, 5/8"-18, 18-8 Stainless Steel, Not Graded, Plain, 35/64 in Ht, 25 PK

  • Mfr # U51160.062.0002

  • Zoro # G2822294


product price: $14.95
/pk 25, $0.60/ea

Key Features

Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Hex Height
35/64 in
Hex Width
15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U51160.062.0002
Zoro #
G2822294
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
5/8"-18
Hex Height
35/64 in
Hex Width
15/16 in
Dia./Thread Size
5/8"-18
Nut Height
35/64 in
Width Across Flats
15/16 in

Details

Item
Hex Nut
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Standards
ASME B18.2.2
System of Measurement
Inch
Thread Type
UNF
Thread Direction
Right Hand
Fastener Thread Type
UNF (Fine)
Minimum Temperature
-58 Degrees F
Manufacturer Location
Globally Sourced
Thread Fit
2B
Resistance Properties
High Temperature Resistant
Application
General Purpose
REACH Compliant
Yes
Removable
No
Maximum Temperature
302 Degrees F
Dimensional Standards
ASME B18.2.2
Hex Type
Standard Hex
Minimum Yield Strength
700 N/sq mm
Thread Pitch
18 in
Made in North America
No
RoHS Compliant
Yes
Material Quality Standards
ASTM A307A
Pack Size
Small Pack
Rockwell Hardness
B80 to C32
Fastener Thread Direction
Right Hand
Fastener Finish
Plain
Nut Standards
ASME B18.2.2
Basic Material
Stainless Steel
Material Grade
18-8
Color
Silver
Nut Style
Hex Nut

Description

Hex Nut, Hex Type Standard Hex, Finish Plain, Material Grade/Class 18-8, Material Stainless Steel, Thread Size 5/8 In.-18, Hex Width 15/16 in, Hex Height 35/64 in, Manufacturer Location Globally Sourced, Dimensional Standards ASME B18.2.2, Material Quality Standards ASTM F594, System of Measurement Inch, Thread Direction Right Hand, Color Silver, Industry Standards ASME B18.2.2, Made in North America No, Maximum Temperature 302 Degrees F, Minimum Temperature -58 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.