Hex Nut, 5/8"-18, Steel, Grade 8, Plain, 0.831 to 0.857 in Ht, 300 PK

  • Mfr # 63NHI8P

  • Zoro # G2443303


product price: $368.99
/pk 300, $1.23/ea
Free Shipping & Returns

Key Features

Thread Size
5/8"-18
Material
Steel
Material Grade/Class
Grade 8
Finish
Plain
Hex Height
0.831 to 0.857 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
63NHI8P
Zoro #
G2443303
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
5/8"-18
Hex Height
0.831 to 0.857 in
Hex Width
27/32 in

Details

Item
Hex Nut
Material
Steel
Material Grade/Class
Grade 8
Finish
Plain
Standards
SAE J995
System of Measurement
Inch
Thread Type
Metric Fine

Description

5/8-18X27/32 Fine Thread High Thickness Hex Nut Grade 8 Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.