Zoro Homepage

Hex Nut, 5/8"-8, Stainless Steel, 18-8, Plain, 39/64 in Ht, 5 PK

  • Mfr # HXNTSSR588

  • Zoro # G6700032


product price: $92.95
/pk 5, $18.59/ea
Sold in multiples of 2 for $185.90
Free Shipping & Returns

Key Features

Thread Size
5/8"-8
Material
Stainless Steel
Material Grade/Class
18-8
Finish
Plain
Hex Height
39/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HXNTSSR588
Zoro #
G6700032
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
5/8"-8
Hex Height
39/64 in
Hex Width
1 in
Nut Height
39/64 in
Width Across Flats
1 in
Dia./Thread Size
5/8"-8

Details

Item
Hex Nut
Material
Stainless Steel
Material Grade/Class
18-8
Finish
Plain
System of Measurement
Inch
Thread Type
Acme
Thread Direction
Right Hand
Fastener Thread Type
ACME
Rockwell Hardness
B85 to B95
Thread Pitch
0.125 in
Hex Type
Standard Hex
Basic Material
Stainless Steel
Fastener Finish
Plain
Material Grade
18-8
Fastener Thread Direction
Right Hand
Nut Style
ACME Nut

Description

Hex Nut, Hex Type Standard Hex, Finish Plain, Material Grade/Class 18-8, Material Stainless Steel, Thread Size 5/8 In.-8, Hex Width 1 in, Hex Height 39/64 in, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness B85 to B95, Thread Fit 2G, Thread Pitch 0.125 in, Thread Type Coarse, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.