Hex Nut, #6-32, Stainless Steel, Not Graded, Black Oxide, 0.168 to 0.188 in Ht, 3000 PK

  • Mfr # 06NS188B

  • Zoro # G2449822


product price:  $285.99
/pk 3000, $0.10/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Material Grade/Class
Not Graded
Finish
Black Oxide
Hex Height
0.168 to 0.188 in
Hex Width
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06NS188B
Zoro #
G2449822
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
#6-32
Hex Height
0.168 to 0.188 in
Hex Width
5/16 in

Details

Item
Hex Nut
Material
Stainless Steel
Material Grade/Class
Not Graded
Finish
Black Oxide
Standards
ASME B18.16.6
System of Measurement
Metric
Thread Type
Metric Coarse and Fine

Description

Hex Nuts,6-32 NM NYLON INSERT H,PK3000, Package Quantity 3000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.