Hex Nut, #6-32, Steel, Grade 2, Zinc Plated, 7/64 in Ht, 25000 PK

  • Mfr # HMSNI20-60-25000P

  • Zoro # G6904554


product price:  $1,056.99
/pk 25000, $0.04/ea
Free Shipping & Returns

Key Features

Material
Steel
Material Grade/Class
Grade 2
Finish
Zinc Plated
Hex Height
7/64 in
Hex Width
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HMSNI20-60-25000P
Zoro #
G6904554
UPC #
-
Country of Origin
China

Dimensions

Thread Size
#6-32
Hex Height
7/64 in
Hex Width
5/16 in
Nut Height
7/64 in
Dia./Thread Size
#6-32
Width Across Flats
5/16 in

Details

Item
Hex Nut
Material
Steel
Material Grade/Class
Grade 2
Finish
Zinc Plated
Standards
ASME B18.2.2
System of Measurement
Inch
Thread Type
UNC
Thread Direction
Right Hand
Fastener Thread Type
UNC (Coarse)
Hex Type
Standard Hex
Rockwell Hardness
C24 to C32
Removable
Yes
Pack Size
Bulk Pack
Dimensional Standards
ASME B18.2.2
Application
General Purpose
Material Grade
Grade 2
Nut Style
Hex Nut
Basic Material
Steel
Nut Standards
ASME B18.2.2
Fastener Finish
Zinc Plated
Fastener Thread Direction
Right Hand

Description

Hex Nut, Hex Type Standard Hex, Finish Zinc-Plated, Material Grade/Class Grade 2, Material Steel, Thread Size #6-32, Hex Width 5/16 in, Hex Height 7/64 in, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Bulk Pack, Removable Yes, Rockwell Hardness C24 to C32, Thread Type Coarse, Package Quantity 25000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.