Zoro Homepage

Hex Nut, #6-40, Nylon, 6/6, 0.110 to 0.130 in Ht, 2500 PK

  • Mfr # 06FNHN

  • Zoro # G2443540


product price: $301.99
/pk 2500, $0.12/ea
Free Shipping & Returns

Key Features

Material
Nylon
Material Grade/Class
6/6
Hex Height
0.110 to 0.130 in
Hex Width
0.295 to 0.315 in
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06FNHN
Zoro #
G2443540
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#6-40
Hex Height
0.110 to 0.130 in
Hex Width
0.295 to 0.315 in

Details

Item
Hex Nut
Material
Nylon
Material Grade/Class
6/6
System of Measurement
Metric
Thread Type
Metric Coarse and Fine

Description

Hex Nuts,6-40 HEx NUT NYLON,PK2500, Package Quantity 2500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.