Shop ZORO SELECT
See all product information
Create Account
Hex Nut, 7/16"-14, Brz, Jam Hex, PK5
- Mfr # 8-J-43C
- Zoro # G116665312
product price:Â
$
7.95
/pk of 5, $1.59/ea
Key Features
Hex Height
1/4 in
Thread Fit
2B
Pack Size
Small Pack
Thread Type
Coarse
Hex Type
Jam Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8-J-43C
- Zoro #
- G116665312
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Hex Height
- 1/4 in
- For Screw Size
- 7/16 in
- Hex Width
- 11/16 in
- Thread Size
- 7/16"-14
Details
- Item
- Hex Nut
- Thread Fit
- 2B
- Pack Size
- Small Pack
- Thread Type
- Coarse
- Hex Type
- Jam Hex
- Thread Direction
- Right Hand
- Material Grade/Class
- Grade 651
- Material Quality Standards
- ASTM B99
- Product Type
- Jam Hex Nut
- Industry Standards
- ASME B18.2.2
- Material
- Bronze
- System of Measurement
- Inch
- Dimensional Standards
- ASME B18.2.2
- Shell Material
- Bronze
Description
Hex Nut, Hex Type Jam Hex, Finish Not Applicable, Material Grade/Class Grade 651, Material Bronze, Thread Size 7/16 In.-14, Hex Width 11/16 in, Hex Height 1/4 in, Dimensional Standards ASME B18.2.2, Material Quality Standards ASTM B99, System of Measurement Inch, Thread Direction Right Hand, Industry Standards ASME B18.2.2, Pack Size Small Pack, Tensile Strength Not Applicable, Thread Fit 2B, Thread Type Coarse, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.