Hex Nut, 7/16"-20, Stainless Steel, 316, Plain, 3/8 in Ht, 10 PK
Mfr # 2-F-43F
Zoro # G112472860
product price: $3.99
/pk 10, $0.40/eaKey Features
Material
Stainless Steel
Material Grade/Class
316
Finish
Plain
Hex Height
3/8 in
Hex Width
11/16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-F-43F
Zoro #
G112472860
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
7/16"-20
Hex Height
3/8 in
Hex Width
11/16 in
Details
Item
Hex Nut
Material
Stainless Steel
Material Grade/Class
316
Finish
Plain
System of Measurement
Inch
Thread Type
Coarse
Thread Direction
Right Hand
Dimensional Standards
ASME B18.2.2
Industry Standards
ASME B18.2.2
Manufacturer Location
Globally Sourced
Hex Type
Standard Hex
Made in North America
No
Pack Size
Small Pack
Resistance Properties
Corrosion Resistant
Thread Fit
2B
REACH Compliant
Yes
Removable
Yes
RoHS Compliant
Yes
Description
Hex Nut, Hex Type Standard Hex, Finish Passivated, Material Grade/Class 316, Material Stainless Steel, Thread Size 7/16 In.-20, Hex Width 11/16 in, Hex Height 3/8 in, Manufacturer Location Globally Sourced, Dimensional Standards ASME B18.2.2, Material Quality Standards Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Color Not Applicable, Industry Standards ASME B18.2.2, Made in North America No, Maximum Temperature Not Applicable, Minimum Temperature Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.