Hex Nut, 7/16"-20, Steel, Grade 5, Zinc Plated, 3/8 in Ht, 1500 PK

  • Mfr # 44NF5D

  • Zoro # G2439620


product price:  $715.99
/pk 1500, $0.48/ea
Free Shipping & Returns

Key Features

Thread Size
7/16"-20
Material
Steel
Material Grade/Class
Grade 5
Finish
Zinc Plated
Hex Height
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
44NF5D
Zoro #
G2439620
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
7/16"-20
Hex Height
3/8 in
Hex Width
11/16 in

Details

Item
Hex Nut
Material
Steel
Material Grade/Class
Grade 5
Finish
Zinc Plated
Standards
ASME B18.2.2, SAE J995
System of Measurement
Inch
Thread Type
Metric Fine

Description

Hex Nuts,7/16-20 HEx NUT FINISH,PK1800, Package Quantity 1500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.