Zoro Homepage

Hex Nut, 7/16"-20, Steel, Plain, 0.365 to 0.385 in Ht, 700 PK

  • Mfr # 4410NFP

  • Zoro # G2442929


product price: $106.99
/pk 700, $0.15/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Plain
Hex Height
0.365 to 0.385 in
Hex Width
0.607 to 0.625 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4410NFP
Zoro #
G2442929
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
7/16"-20
Hex Height
0.365 to 0.385 in
Hex Width
0.607 to 0.625 in

Details

Item
Hex Nut
Material
Steel
Finish
Plain
System of Measurement
Inch
Thread Type
Metric Coarse and Fine

Description

Hex Nuts,7/16-20 NUT HEx LIGHT A,PK700, Package Quantity 700

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.