Zoro Homepage

Hex Nut, 7/8"-14, Stainless Steel, 316, Plain, 3/4 in Ht

  • Mfr # 2-F-87F

  • Zoro # G112472808


product price: $3.19
/ea
Sold in multiples of 4 for $12.76

Key Features

Material
Stainless Steel
Material Grade/Class
316
Finish
Plain
Hex Height
3/4 in
Hex Width
1 5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-F-87F
Zoro #
G112472808
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
7/8"-14
Hex Height
3/4 in
Hex Width
1 5/16 in

Details

Item
Hex Nut
Material
Stainless Steel
Material Grade/Class
316
Finish
Plain
System of Measurement
Inch
Thread Type
Coarse
Thread Direction
Right Hand
RoHS Compliant
Yes
Manufacturer Location
Globally Sourced
Hex Type
Standard Hex
Made in North America
No
Thread Fit
2B
Resistance Properties
Corrosion Resistant
Industry Standards
ASME B18.2.2
Dimensional Standards
ASME B18.2.2
Pack Size
Bulk Pack
Removable
Yes
REACH Compliant
Yes

Description

Hex Nut, Hex Type Standard Hex, Finish Passivated, Material Grade/Class 316, Material Stainless Steel, Thread Size 7/8 In.-14, Hex Width 1 5/16 in, Hex Height 3/4 in, Manufacturer Location Globally Sourced, Dimensional Standards ASME B18.2.2, Material Quality Standards Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Color Not Applicable, Industry Standards ASME B18.2.2, Made in North America No, Maximum Temperature Not Applicable, Minimum Temperature Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.