Zoro Homepage

Hex Nut, 7/8"-14, Steel, Grade 2, Plain, 3/4 in Ht, 10 PK

  • Mfr # U08160.087.0002

  • Zoro # G4275476


product price: $6.49
/pk 10, $0.65/ea

Key Features

Material
Steel
Material Grade/Class
Grade 2
Finish
Plain
Hex Height
3/4 in
Hex Width
1 19/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U08160.087.0002
Zoro #
G4275476
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
7/8"-14
Hex Height
3/4 in
Hex Width
1 19/64 in
Width Across Flats
1 5/16 in
Dia./Thread Size
7/8"-14
Nut Height
3/4 in

Details

Item
Hex Nut
Material
Steel
Material Grade/Class
Grade 2
Finish
Plain
Standards
ASTM 563
System of Measurement
Inch
Thread Type
UNF
Thread Direction
Right Hand
Fastener Thread Type
UNF (Fine)
Pack Size
Small Pack
Application
General Purpose
Manufacturer Location
Globally Sourced
Dimensional Standards
ASME B18.2.2
Rockwell Hardness
B70 to B100
Material Quality Standards
ASTM 563
Hex Type
Standard Hex
Material Grade
Grade 2
Basic Material
Steel
Fastener Finish
Plain
Fastener Thread Direction
Right Hand
Nut Standards
ASTM 563
Nut Style
Hex Nut

Description

Hex Nut, Hex Type Standard Hex, Finish Plain, Material Grade/Class Grade 2, Material Steel, Thread Size 7/8 In.-14, Hex Width 1 19/64 in, Hex Height 3/4 in, Manufacturer Location Globally Sourced, Dimensional Standards ASME B18.2.2, Material Quality Standards ASTM A563, System of Measurement Inch, Thread Direction Right Hand, Industry Standards ASME B18.2.2, Pack Size Small Pack, REACH Compliant Yes, Removable Yes, Resistance Properties Not Applicable, Rockwell Hardness HRC 32 max.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.