Hex Nut, 7/8"-14, Steel, Grade 2, Zinc Plated, 3/4 in Ht, 10 PK

  • Mfr # U08161.087.0002

  • Zoro # G4268835


product price:  $13.19
/pk 10, $1.32/ea

Key Features

Material
Steel
Material Grade/Class
Grade 2
Finish
Zinc Plated
Hex Height
3/4 in
Hex Width
1 19/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U08161.087.0002
Zoro #
G4268835
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
7/8"-14
Hex Height
3/4 in
Hex Width
1 19/64 in
Width Across Flats
1 5/16 in
Nut Height
3/4 in
Dia./Thread Size
7/8"-14

Details

Item
Hex Nut
Material
Steel
Material Grade/Class
Grade 2
Finish
Zinc Plated
Standards
ASTM 563
System of Measurement
Inch
Thread Type
UNF
Thread Direction
Right Hand
Fastener Thread Type
UNF (Fine)
Material Quality Standards
SAE J995
Application
General Purpose
RoHS Compliant
Yes
Rockwell Hardness
HRC 32
Hex Type
Standard Hex
Minimum Yield Strength
90,000 psia
Made in North America
No
Manufacturer Location
Globally Sourced
Resistance Properties
Corrosion Resistant
REACH Compliant
Yes
Thread Fit
2B
Removable
Yes
Tensile Strength
90,000 psia
Pack Size
Small Pack
Dimensional Standards
ASME B18.2.2
Nut Style
Hex Nut
Fastener Thread Direction
Right Hand
Color
Silver
Fastener Finish
Zinc
Material Grade
Grade 2
Nut Standards
ASTM 563
Basic Material
Steel

Description

Hex Nut, Hex Type Standard Hex, Finish Zinc-Plated, Material Grade/Class Grade 2, Material Steel, Thread Size 7/8 In.-14, Hex Width 1 19/64 in, Hex Height 3/4 in, Manufacturer Location Globally Sourced, Dimensional Standards ASME B18.2.2, Material Quality Standards SAE J995, System of Measurement Inch, Thread Direction Right Hand, Color Silver, Industry Standards SAE J995 ASME B18.2.2, Made in North America No, Minimum Yield Strength 90,000 psia, Pack Size Small Pack, REACH Compliant Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.