Hex Nut, 7/8"-14, Steel, Grade 5, Black Oxide, 1-11/64 in Ht, 5 PK

  • Mfr # U11090.087.0001

  • Zoro # G2528919


product price: $9.69
/pk 5, $1.94/ea

Key Features

Thread Size
7/8"-14
Material
Steel
Material Grade/Class
Grade 5
Finish
Black Oxide
Hex Height
1-11/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U11090.087.0001
Zoro #
G2528919
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
7/8"-14
Hex Height
1-11/64 in
Hex Width
1 5/16 in
Dia./Thread Size
7/8"-14
Nut Height
1 11/64 in
Width Across Flats
1 5/16 in

Details

Item
Hex Nut
Material
Steel
Material Grade/Class
Grade 5
Finish
Black Oxide
Standards
ASME B18.2.2
System of Measurement
Inch
Thread Type
UNF
Thread Direction
Right Hand
Fastener Thread Type
UNF (Fine)
Pack Size
Small Pack
Dimensional Standards
ASME B18.2.2
Manufacturer Location
Globally Sourced
Hex Type
Heavy Hex
Nut Style
High Nut
Fastener Thread Direction
Right Hand
Basic Material
Steel
Fastener Finish
Plain
Material Grade
Grade 5

Description

Hex Nut, Hex Type Heavy Hex, Finish Plain, Material Grade/Class Grade 5, Material Steel, Thread Size 7/8 In.-14, Hex Width 1 5/16 in, Hex Height 1 11/64 in, Manufacturer Location Globally Sourced, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Thread Type Fine, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.