Hex Nut, 7/8"-14, Steel, Grade 5, Zinc Plated, 3/4 in Ht, 10 PK

  • Mfr # N01330.087.0002

  • Zoro # G0339967


product price:  $14.25
/pk 10, $1.43/ea

Key Features

Thread Size
7/8"-14
Material
Steel
Material Grade/Class
Grade 5
Finish
Zinc Plated
Hex Height
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
N01330.087.0002
Zoro #
G0339967
UPC #
190735968307
Country of Origin
United States

Dimensions

Thread Size
7/8"-14
Hex Height
3/4 in
Hex Width
1 19/64 in
Nut Height
3/4 in
Dia./Thread Size
7/8"-14
Width Across Flats
1 5/16 in

Details

Item
Hex Nut
Material
Steel
Material Grade/Class
Grade 5
Finish
Zinc Plated
Standards
ASME B18.2.2
System of Measurement
Inch
Thread Type
UNF
Thread Direction
Right Hand
Fastener Thread Type
UNF (Fine)
Rockwell Hardness
C19 to C30
Manufacturer Location
Made in USA*
Pack Size
Small Pack
Dimensional Standards
ASME B18.2.2
Hex Type
Standard Hex
Basic Material
Steel
Fastener Finish
Zinc
Nut Standards
ASME B18.2.2
Nut Style
Hex Nut
Fastener Thread Direction
Right Hand
Material Grade
Grade 5

Description

Hex Nut, Hex Type Standard Hex, Finish Zinc-Plated, Material Grade/Class Grade 5, Material Steel, Thread Size 7/8 In.-14, Hex Width 1 19/64 in, Hex Height 3/4 in, Manufacturer Location Made in USA*, Dimensional Standards ASME B18.2.2, Material Quality Standards SAE J995, System of Measurement Inch, Thread Direction Right Hand, Color Black, Industry Standards ASME B18.2.2, SAE J995, Made in North America Yes, Pack Size Small Pack, REACH Compliant Yes, Removable Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.