Hex Nut, 7/8"-14, Steel, Grade 8, Black Oxide, 3/4 in Ht, 10 PK

  • Mfr # N04180.087.0002

  • Zoro # G0691297


product price: $14.85
/pk 10, $1.48/ea

Key Features

Thread Size
7/8"-14
Material
Steel
Material Grade/Class
Grade 8
Finish
Black Oxide
Hex Height
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N04180.087.0002
Zoro #
G0691297
UPC #
190735973332
Country of Origin
United States

Dimensions

Thread Size
7/8"-14
Hex Height
3/4 in
Hex Width
1 19/64 in
Nut Height
3/4 in
Width Across Flats
1 5/16 in
Dia./Thread Size
7/8"-14

Details

Item
Hex Nut
Material
Steel
Material Grade/Class
Grade 8
Finish
Black Oxide
Standards
ASME B18.2.2
System of Measurement
Inch
Thread Type
UNF
Thread Direction
Right Hand
Fastener Thread Type
UNF (Fine)
Rockwell Hardness
C33 to C39
Hex Type
Standard Hex
Dimensional Standards
ASME B18.2.2
Pack Size
Small Pack
Manufacturer Location
Made in USA*
Fastener Thread Direction
Right Hand
Material Grade
Grade 8
Fastener Finish
Plain
Basic Material
Steel
Nut Standards
ASME B18.2.2
Nut Style
Hex Nut

Description

Hex Nut, Hex Type Standard Hex, Finish Plain, Material Grade/Class Grade 8, Material Steel, Thread Size 7/8 In.-14, Hex Width 1 19/64 in, Hex Height 3/4 in, Manufacturer Location Made in USA*, Dimensional Standards ASME B18.2.2, Material Quality Standards SAE J995, System of Measurement Inch, Thread Direction Right Hand, Color Black, Industry Standards ASME B18.2.2, SAE J995, Made in North America Yes, Pack Size Small Pack, REACH Compliant Yes, Removable Yes, Resistance Properties Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.