Shop ZORO SELECT
See all product information
Create Account
Hex Nut, 7/8"-9, Brz, Heavy Hex
- Mfr # 8-HH-87C
- Zoro # G816665261
product price:Â
$
14.49
/ea
Key Features
Material Grade/Class
Grade 651
Hex Type
Heavy Hex
Thread Type
Coarse
System of Measurement
Inch
Hex Width
1 7/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8-HH-87C
- Zoro #
- G816665261
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Hex Width
- 1 7/16 in
- Thread Size
- 7/8"-9
- Hex Height
- 55/64 in
- For Screw Size
- 7/8 in
Details
- Item
- Hex Nut
- Material Grade/Class
- Grade 651
- Hex Type
- Heavy Hex
- Thread Type
- Coarse
- System of Measurement
- Inch
- Thread Direction
- Right Hand
- Material Quality Standards
- ASTM B99
- Dimensional Standards
- ASME B18.2.2
- Pack Size
- Small Pack
- Product Type
- Heavy Hex Nut
- Industry Standards
- ASME B18.2.2
- Material
- Bronze
- Thread Fit
- 2B
- Shell Material
- Bronze
Description
Hex Nut, Hex Type Heavy Hex, Finish Not Applicable, Material Grade/Class Grade 651, Material Bronze, Thread Size 7/8 In.-9, Hex Width 1 7/16 in, Hex Height 55/64 in, Dimensional Standards ASME B18.2.2, Material Quality Standards ASTM B99, System of Measurement Inch, Thread Direction Right Hand, Industry Standards ASME B18.2.2, Pack Size Small Pack, Tensile Strength Not Applicable, Thread Fit 2B, Thread Type Coarse
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.