Hex Nut, 7/8"-9, Brz, Jam Hex
- Mfr # 8-J-87C
- Zoro # G916665246
product price:Â
$
27.99
/ea
Key Features
Material Grade/Class
Grade 651
Thread Fit
2B
Dimensional Standards
ASME B18.2.2
Pack Size
Small Pack
Product Type
Jam Hex Nut
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8-J-87C
- Zoro #
- G916665246
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- 7/8"-9
- Hex Height
- 31/64 in
- For Screw Size
- 7/8 in
- Hex Width
- 1 5/16 in
Details
- Item
- Hex Nut
- Material Grade/Class
- Grade 651
- Thread Fit
- 2B
- Dimensional Standards
- ASME B18.2.2
- Pack Size
- Small Pack
- Product Type
- Jam Hex Nut
- Material
- Bronze
- Hex Type
- Jam Hex
- Thread Direction
- Right Hand
- Industry Standards
- ASME B18.2.2
- System of Measurement
- Inch
- Material Quality Standards
- ASTM B99
- Thread Type
- Coarse
- Shell Material
- Bronze
Description
Hex Nut, Hex Type Jam Hex, Finish Not Applicable, Material Grade/Class Grade 651, Material Bronze, Thread Size 7/8 In.-9, Hex Width 1 5/16 in, Hex Height 31/64 in, Dimensional Standards ASME B18.2.2, Material Quality Standards ASTM B99, System of Measurement Inch, Thread Direction Right Hand, Industry Standards ASME B18.2.2, Pack Size Small Pack, Tensile Strength Not Applicable, Thread Fit 2B, Thread Type Coarse
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.