Zoro Homepage

Hex Nut, 7/8"-9, Stainless Steel, Not Graded, Plain, 3/4 in Ht, 100 PK

  • Mfr # 87NF316

  • Zoro # G2439155


product price: $271.99
/pk 100, $2.72/ea
Free Shipping & Returns

Key Features

Thread Size
7/8"-9
Material
Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Hex Height
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87NF316
Zoro #
G2439155
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
7/8"-9
Hex Height
3/4 in
Hex Width
1-5/16 in

Details

Item
Hex Nut
Material
Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Standards
ASME B18.2.2
System of Measurement
Inch
Thread Type
Metric Coarse and Fine

Description

Hex Nuts,7/8-9 HEx NUT FINISHED,PK100, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.