Zoro Homepage

Hex Nut, 7/8"-9, Steel, Grade 5, Plain, 3/4 in Ht, 10 PK

  • Mfr # N01100.087.0001

  • Zoro # G0340070


product price: $11.59
/pk 10, $1.16/ea

Key Features

Thread Size
7/8"-9
Material
Steel
Material Grade/Class
Grade 5
Finish
Plain
Hex Height
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N01100.087.0001
Zoro #
G0340070
UPC #
190735968413
Country of Origin
United States

Dimensions

Thread Size
7/8"-9
Hex Height
3/4 in
Hex Width
1 19/64 in
Dia./Thread Size
7/8"-9
Nut Height
3/4 in
Width Across Flats
1 5/16 in

Description

Hex Nut, Hex Type Standard Hex, Finish Plain, Material Grade/Class Grade 5, Material Steel, Thread Size 7/8 In.-9, Hex Width 1 19/64 in, Hex Height 3/4 in, Manufacturer Location Made in USA*, Dimensional Standards ASME B18.2.2, Material Quality Standards SAE J995, System of Measurement Inch, Thread Direction Right Hand, Color Black, Industry Standards ASME B18.2.2, SAE J995, Made in North America Yes, Pack Size Small Pack, REACH Compliant Yes, Removable Yes, Resistance Properties Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.