Shop ZORO SELECT
See all product information
Create Account
Hex Nut, 7/8"-9, Steel, Not Graded, Zinc Plated, 3/4 in Ht, 300 PK
- Mfr # HNI50870USA-300T
- Zoro # G7231682
product price:Â
$
365.99
/pk of 300, $1.22/ea
Free Shipping & Returns
Key Features
Material
Steel
Material Grade/Class
Not Graded
Finish
Zinc Plated
Hex Height
3/4 in
Hex Width
1 19/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HNI50870USA-300T
- Zoro #
- G7231682
- UPC #
- -
- Country of Origin
- United States
- Item
- Hex Nut
- Material
- Steel
- Material Grade/Class
- Not Graded
- Finish
- Zinc Plated
- Standards
- ASME B18.2.2
- System of Measurement
- Inch
- Thread Type
- Coarse
- Thread Direction
- Right Hand
- Fastener Thread Type
- UNC (Coarse)
- Dimensional Standards
- ASME B18.2.2
- Pack Size
- Small Pack
- Application
- General Purpose
- Removable
- Yes
- Hex Type
- Standard Hex
- Rockwell Hardness
- C24 to C32
- Basic Material
- Steel
- Nut Style
- Hex Nut
- Nut Standards
- ASME B18.2.2
- Fastener Thread Direction
- Right Hand
- Fastener Finish
- Zinc Plated
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Thread Size
- 7/8"-9
- Hex Height
- 3/4 in
- Hex Width
- 1 19/64 in
- Nut Height
- 3/4 in
- Width Across Flats
- 1 5/16 in
- Dia./Thread Size
- 7/8"-9
- For Screw Size
- 7/8 in
Description
Hex Nut, Hex Type Standard Hex, Finish Zinc-Plated, Material Grade/Class Not Graded, Material Steel, Thread Size 7/8 In.-9, Hex Width 1 19/64 in, Hex Height 3/4 in, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Removable Yes, Rockwell Hardness C24 to C32, Thread Type Coarse, Package Quantity 300
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.