
Hex Nut, #8-32, Steel, Nickel Plated, 0.117 to 0.130 in Ht, 5000 PK
Mfr # 08NKNP
Zoro # G2446639
product price: $285.99
/pk 5000, $0.06/ea
Free Shipping & Returns
Key Features
Material
Steel
Finish
Nickel Plated
Hex Height
0.117 to 0.130 in
Hex Width
11/32 in
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
08NKNP
Zoro #
G2446639
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
#8-32
Hex Height
0.117 to 0.130 in
Hex Width
11/32 in
Details
Item
Hex Nut
Material
Steel
Finish
Nickel Plated
System of Measurement
Metric
Thread Type
Metric Coarse and Fine
Description
8-32 K Lock Nut Steel Nickel finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.