
Hex Nut, #8-32, Steel, Zinc Yellow, 0.117 to 0.130 in Ht, 5000 PK
Mfr # 08NKY
Zoro # G2446709
product price:Â $202.99
/pk 5000, $0.04/ea
Free Shipping & Returns
Key Features
Material
Steel
Finish
Zinc Yellow
Hex Height
0.117 to 0.130 in
Hex Width
11/32 in
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
08NKY
Zoro #
G2446709
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
#8-32
Hex Height
0.117 to 0.130 in
Hex Width
11/32 in
Details
Item
Hex Nut
Material
Steel
Finish
Zinc Yellow
System of Measurement
Metric
Thread Type
Metric Coarse and Fine
Description
Hex Nuts,8-32 K LOCK HEx NUT ZI,PK5000, Package Quantity 5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.