Hex Nut, 9/16"-12, Brz, Std. Hex, PK5
- Mfr # 8-F-56C
- Zoro # G016665399
product price:Â
$
24.95
/pk of 5, $4.99/ea
Key Features
Thread Size
9/16"-12
Product Type
Standard Hex Nut
Thread Direction
Right Hand
System of Measurement
Inch
Hex Width
7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8-F-56C
- Zoro #
- G016665399
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- 9/16"-12
- Hex Width
- 7/8 in
- For Screw Size
- 9/16 in
- Hex Height
- 31/64 in
Details
- Item
- Hex Nut
- Product Type
- Standard Hex Nut
- Thread Direction
- Right Hand
- System of Measurement
- Inch
- Dimensional Standards
- ASME B18.2.2
- Thread Type
- Coarse
- Material Grade/Class
- Grade 651
- Pack Size
- Small Pack
- Industry Standards
- ASME B18.2.2
- Hex Type
- Standard Hex
- Material
- Bronze
- Material Quality Standards
- ASTM B99
- Thread Fit
- 2B
- Shell Material
- Bronze
Description
Hex Nut, Hex Type Standard Hex, Finish Not Applicable, Material Grade/Class Grade 651, Material Bronze, Thread Size 9/16 In.-12, Hex Width 7/8 in, Hex Height 31/64 in, Dimensional Standards ASME B18.2.2, Material Quality Standards ASTM B99, System of Measurement Inch, Thread Direction Right Hand, Industry Standards ASME B18.2.2, Pack Size Small Pack, Tensile Strength Not Applicable, Thread Fit 2B, Thread Type Coarse, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.