Zoro Homepage

Hex Nut, 9/16"-12, Steel, Grade 5, Plain, 31/64 in Ht, 25 PK

  • Mfr # N01100.056.0001

  • Zoro # G0340107


product price: $10.59
/pk 25, $0.42/ea

Key Features

Thread Size
9/16"-12
Material
Steel
Material Grade/Class
Grade 5
Finish
Plain
Hex Height
31/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N01100.056.0001
Zoro #
G0340107
UPC #
190735968444
Country of Origin
China

Dimensions

Thread Size
9/16"-12
Hex Height
31/64 in
Hex Width
7/8 in
Width Across Flats
7/8 in
Nut Height
31/64 in
Dia./Thread Size
9/16"-12

Details

Item
Hex Nut
Material
Steel
Material Grade/Class
Grade 5
Finish
Plain
Standards
ASME B18.2.2
System of Measurement
Inch
Thread Type
UNC
Thread Direction
Right Hand
Fastener Thread Type
UNC (Coarse)
Pack Size
Small Pack
Manufacturer Location
Globally Sourced
Hex Type
Standard Hex
Dimensional Standards
ASME B18.2.2
Rockwell Hardness
C19 to C30
Basic Material
Steel
Fastener Finish
Plain
Material Grade
Grade 5
Nut Style
Hex Nut
Nut Standards
ASME B18.2.2
Fastener Thread Direction
Right Hand

Description

Hex Nut, Hex Type Standard Hex, Finish Plain, Material Grade/Class Grade 5, Material Steel, Thread Size 9/16 In.-12, Hex Width 7/8 in, Hex Height 31/64 in, Manufacturer Location Globally Sourced, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Color Silver, Made in North America No, Pack Size Small Pack, Rockwell Hardness C19 to C30, Thread Type Coarse, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.