Hex Nut, 9/16"-18, Steel, Grade 5, Zinc Plated, 31/64 in Ht, 500 PK

  • Mfr # 57NF5D

  • Zoro # G2439654


product price: $404.99
/pk 500, $0.81/ea
Free Shipping & Returns

Key Features

Thread Size
9/16"-18
Material
Steel
Material Grade/Class
Grade 5
Finish
Zinc Plated
Hex Height
31/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57NF5D
Zoro #
G2439654
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
9/16"-18
Hex Height
31/64 in
Hex Width
7/8 in

Details

Item
Hex Nut
Material
Steel
Material Grade/Class
Grade 5
Finish
Zinc Plated
Standards
ASME B18.2.2, SAE J995
System of Measurement
Inch
Thread Type
Metric Fine

Description

9/16-18 Fine Thread Hex Nut Grade 5 Domestic Zinc DFAR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.