Hex Nut, 9/16"-18, Steel, Grade 8, Plain, 0.754 to 0.778 in Ht, 300 PK

  • Mfr # 57NHI8P

  • Zoro # G2443190


product price:  $248.99
/pk 300, $0.83/ea
Free Shipping & Returns

Key Features

Thread Size
9/16"-18
Material
Steel
Material Grade/Class
Grade 8
Finish
Plain
Hex Height
0.754 to 0.778 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57NHI8P
Zoro #
G2443190
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
9/16"-18
Hex Height
0.754 to 0.778 in
Hex Width
49/64 in

Details

Item
Hex Nut
Material
Steel
Material Grade/Class
Grade 8
Finish
Plain
Standards
SAE J995
System of Measurement
Inch
Thread Type
Metric Fine

Description

Hex Nuts,9/16-18x49/64 HIGH HEx,PK300, Package Quantity 300

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.