Hex Nut, Bronze, Coarse Thread, PK5
Mfr # 8-HH-50C
Zoro # G716665255
product price: $13.99
/pk 5, $2.80/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8-HH-50C
Zoro #
G716665255
UPC #
-
Country of Origin
Multiple
Details
Item
Hex Nut
Description
Hex Nut, Hex Type Heavy Hex, Finish Not Applicable, Material Grade/Class Grade 651, Material Bronze, Thread Size 1/2 In.-13, Hex Width 7/8 in, Hex Height 31/64 in, Dimensional Standards ASME B18.2.2, Material Quality Standards ASTM B99, System of Measurement Inch, Thread Direction Right Hand, Industry Standards ASME B18.2.2, Pack Size Small Pack, Tensile Strength Not Applicable, Thread Fit 2B, Thread Type Coarse, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.