Shop ZORO SELECT
See all product information
Create Account
Hex Nut, Bronze, Fine Thread, PK10
Mfr # 8-F-43F
Zoro # G816665407
product price:Â
$
17.19
/pk of 10, $1.72/ea
Key Features
Thread Type
Fine
Thread Fit
2B
System of Measurement
Inch
Hex Type
Standard Hex
Dimensional Standards
ASME B18.2.2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8-F-43F
- Zoro #
- G816665407
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Hex Width
- 11/16 in
- Thread Size
- 7/16"-20
- For Screw Size
- 7/16 in
- Hex Height
- 3/8 in
Details
- Item
- Hex Nut
- Thread Type
- Fine
- Thread Fit
- 2B
- System of Measurement
- Inch
- Hex Type
- Standard Hex
- Dimensional Standards
- ASME B18.2.2
- Product Type
- Standard Hex Nut
- Industry Standards
- ASME B18.2.2
- Material
- Bronze
- Material Grade/Class
- Grade 651
- Pack Size
- Small Pack
- Thread Direction
- Right Hand
- Material Quality Standards
- ASTM B99
Description
Hex Nut, Hex Type Standard Hex, Finish Not Applicable, Material Grade/Class Grade 651, Material Bronze, Thread Size 7/16 In.-20, Hex Width 11/16 in, Hex Height 3/8 in, Dimensional Standards ASME B18.2.2, Material Quality Standards ASTM B99, System of Measurement Inch, Thread Direction Right Hand, Industry Standards ASME B18.2.2, Pack Size Small Pack, Tensile Strength Not Applicable, Thread Fit 2B, Thread Type Fine, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.