Shop ZORO SELECT
See all product information
Create Account
Hex Nut, Heavy Hex
Mfr # 1-8S-200F
Zoro # G722657008
product price:Â
$
35.49
/ea
Key Features
Dimensional Standards
ASME B18.2.2
Hex Type
Heavy Hex
System of Measurement
Inch
Product Type
Heavy Hex Nut
Thread Size
2"-8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1-8S-200F
- Zoro #
- G722657008
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Thread Size
- 2"-8
- Hex Width
- 3 1/8 in
- Hex Height
- 1 31/32 in
Details
- Dimensional Standards
- ASME B18.2.2
- Hex Type
- Heavy Hex
- System of Measurement
- Inch
- Product Type
- Heavy Hex Nut
- Thread Type
- Fine
- Thread Fit
- 2B
- Item
- Hex Nut
- Finish
- Passivated
- Pack Size
- Small Pack
- Material Grade/Class
- Grade 8
- Thread Direction
- Right Hand
- Material
- Stainless Steel
- Material Quality Standards
- ASTM A194
Description
Hex Nut, Hex Type Heavy Hex, Finish Passivated, Material Grade/Class Grade 8, Material Stainless Steel, Thread Size 2 In.-8, Hex Width 3 1/8 in, Hex Height 1 31/32 in, Dimensional Standards ASME B18.2.2, Material Quality Standards ASTM A194, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Tensile Strength Not Applicable, Thread Fit 2B, Thread Type Fine
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.