Shop ZORO SELECT
See all product information
Create Account
Hex Nut, Heavy Hex, 316
Mfr # 2-H8M-125F
Zoro # G522657680
product price:Â
$
11.39
/ea
Key Features
Finish
Plain
Product Type
Heavy Hex Nut
Material Grade/Class
316
Material
Stainless Steel
Hex Type
Heavy Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2-H8M-125F
- Zoro #
- G522657680
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Thread Size
- 1 1/4"-8
- Hex Width
- 2 in
- Hex Height
- 1 7/32 in
Details
- Finish
- Plain
- Product Type
- Heavy Hex Nut
- Material Grade/Class
- 316
- Item
- Hex Nut
- Material
- Stainless Steel
- Hex Type
- Heavy Hex
- Dimensional Standards
- ASME B18.2.2
- Thread Type
- Fine
- Thread Direction
- Right Hand
- System of Measurement
- Inch
- Material Quality Standards
- ASTM A194
- Pack Size
- Small Pack
- Thread Fit
- 2B
Description
Hex Nut, Hex Type Heavy Hex, Finish Plain, Material Grade/Class 316, Material Stainless Steel, Thread Size 1 1/4 In.-8, Hex Width 2 in, Hex Height 1 7/32 in, Dimensional Standards ASME B18.2.2, Material Quality Standards ASTM A194, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Tensile Strength Not Applicable, Thread Fit 2B, Thread Type Fine