Shop ZORO SELECT
See all product information
Create Account
Hex Nut, Heavy Hex, 316
Mfr # 2-H8M-162F
Zoro # G822656598
product price:Â
$
31.99
/ea
Key Features
Material
Stainless Steel
Thread Direction
Right Hand
Finish
Plain
Hex Height
1 19/32 in
Material Quality Standards
ASTM A194
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2-H8M-162F
- Zoro #
- G822656598
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Hex Height
- 1 19/32 in
- Thread Size
- 1 5/8"-8
- Hex Width
- 2 9/16 in
Details
- Material
- Stainless Steel
- Thread Direction
- Right Hand
- Item
- Hex Nut
- Finish
- Plain
- Material Quality Standards
- ASTM A194
- Dimensional Standards
- ASME B18.2.2
- System of Measurement
- Inch
- Material Grade/Class
- 316
- Product Type
- Heavy Hex Nut
- Hex Type
- Heavy Hex
- Thread Fit
- 2B
- Thread Type
- Fine
- Pack Size
- Small Pack
Description
Hex Nut, Hex Type Heavy Hex, Finish Plain, Material Grade/Class 316, Material Stainless Steel, Thread Size 1 5/8 In.-8, Hex Width 2 9/16 in, Hex Height 1 19/32 in, Dimensional Standards ASME B18.2.2, Material Quality Standards ASTM A194, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Tensile Strength Not Applicable, Thread Fit 2B, Thread Type Fine