Shop ZORO SELECT
See all product information
Create Account
Hex Nut, Heavy Hex, 316, PK10
Mfr # 2-H8M-56C
Zoro # G922656870
product price:Â
$
11.15
/pk 10, $1.12/ea
Key Features
Thread Type
Coarse
Pack Size
Small Pack
Material Grade/Class
316
System of Measurement
Inch
Thread Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2-H8M-56C
- Zoro #
- G922656870
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Thread Size
- 9/16"-12
- Hex Height
- 35/64 in
- Hex Width
- 15/16 in
Details
- Thread Type
- Coarse
- Pack Size
- Small Pack
- Material Grade/Class
- 316
- System of Measurement
- Inch
- Thread Direction
- Right Hand
- Hex Type
- Heavy Hex
- Item
- Hex Nut
- Thread Fit
- 2B
- Dimensional Standards
- ASME B18.2.2
- Material Quality Standards
- ASTM A194
- Material
- Stainless Steel
- Finish
- Passivated
- Product Type
- Heavy Hex Nut
Description
Hex Nut, Hex Type Heavy Hex, Finish Passivated, Material Grade/Class 316, Material Stainless Steel, Thread Size 9/16 In.-12, Hex Width 15/16 in, Hex Height 35/64 in, Dimensional Standards ASME B18.2.2, Material Quality Standards ASTM A194, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Tensile Strength Not Applicable, Thread Fit 2B, Thread Type Coarse, Package Quantity 10