Shop ZORO SELECT
See all product information
Create Account
Hex Nut, Heavy Hex, 316, PK15
Mfr # 2-H8M-43F
Zoro # G022656909
product price:Â
$
9.49
/pk of 15, $0.63/ea
Key Features
System of Measurement
Inch
Thread Direction
Right Hand
Hex Height
27/64 in
Product Type
Heavy Hex Nut
Thread Fit
2B
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2-H8M-43F
- Zoro #
- G022656909
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Hex Height
- 27/64 in
- Hex Width
- 3/4 in
- Thread Size
- 7/16"-20
Details
- System of Measurement
- Inch
- Thread Direction
- Right Hand
- Product Type
- Heavy Hex Nut
- Thread Fit
- 2B
- Material Grade/Class
- 316
- Thread Type
- Fine
- Material Quality Standards
- ASTM A194
- Dimensional Standards
- ASME B18.2.2
- Finish
- Passivated
- Material
- Stainless Steel
- Pack Size
- Small Pack
- Hex Type
- Heavy Hex
- Item
- Hex Nut
Description
Hex Nut, Hex Type Heavy Hex, Finish Passivated, Material Grade/Class 316, Material Stainless Steel, Thread Size 7/16 In.-20, Hex Width 3/4 in, Hex Height 27/64 in, Dimensional Standards ASME B18.2.2, Material Quality Standards ASTM A194, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Tensile Strength Not Applicable, Thread Fit 2B, Thread Type Fine, Package Quantity 15
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.