Shop ZORO SELECT
See all product information
Create Account
Hex Nut, Heavy Hex, 316, PK2
Mfr # 2-H8M-100C
Zoro # G622657115
product price:Â
$
11.29
/pk 2, $5.65/ea
Key Features
System of Measurement
Inch
Material Grade/Class
316
Hex Width
1 5/8 in
Thread Type
Coarse
Product Type
Heavy Hex Nut
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2-H8M-100C
- Zoro #
- G622657115
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- System of Measurement
- Inch
- Material Grade/Class
- 316
- Thread Type
- Coarse
- Product Type
- Heavy Hex Nut
- Item
- Hex Nut
- Material
- Stainless Steel
- Thread Direction
- Right Hand
- Pack Size
- Small Pack
- Finish
- Plain
- Dimensional Standards
- ASME B18.2.2
- Hex Type
- Heavy Hex
- Thread Fit
- 2B
- Material Quality Standards
- ASTM A194
Description
Hex Nut, Hex Type Heavy Hex, Finish Plain, Material Grade/Class 316, Material Stainless Steel, Thread Size 1 In.-8, Hex Width 1 5/8 in, Hex Height 63/64 in, Dimensional Standards ASME B18.2.2, Material Quality Standards ASTM A194, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Tensile Strength Not Applicable, Thread Fit 2B, Thread Type Coarse, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.