Shop ZORO SELECT
See all product information
Create Account
Hex Nut, Heavy Hex, 316, PK2
Mfr # 2-H8M-112C
Zoro # G622656637
product price:Â
$
18.29
/pk of 2, $9.15/ea
Key Features
Dimensional Standards
ASME B18.2.2
Material Grade/Class
316
System of Measurement
Inch
Hex Width
1 13/16 in
Hex Height
1 7/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2-H8M-112C
- Zoro #
- G622656637
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Dimensional Standards
- ASME B18.2.2
- Material Grade/Class
- 316
- System of Measurement
- Inch
- Item
- Hex Nut
- Finish
- Plain
- Thread Fit
- 2B
- Thread Type
- Coarse
- Material
- Stainless Steel
- Material Quality Standards
- ASTM A194
- Pack Size
- Small Pack
- Product Type
- Heavy Hex Nut
- Hex Type
- Heavy Hex
- Thread Direction
- Right Hand
Description
Hex Nut, Hex Type Heavy Hex, Finish Plain, Material Grade/Class 316, Material Stainless Steel, Thread Size 1 1/8 In.-7, Hex Width 1 13/16 in, Hex Height 1 7/64 in, Dimensional Standards ASME B18.2.2, Material Quality Standards ASTM A194, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Tensile Strength Not Applicable, Thread Fit 2B, Thread Type Coarse, Package Quantity 2