Shop ZORO SELECT
See all product information
Create Account
Hex Nut, Heavy Hex, 316, PK25
Mfr # 2-H8M-43C
Zoro # G222656747
product price:Â
$
14.69
/pk 25, $0.59/ea
Key Features
Material
Stainless Steel
Product Type
Heavy Hex Nut
Material Grade/Class
316
Thread Fit
2B
Finish
Passivated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2-H8M-43C
- Zoro #
- G222656747
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Thread Size
- 7/16"-14
- Hex Height
- 27/64 in
- Hex Width
- 3/4 in
Details
- Material
- Stainless Steel
- Product Type
- Heavy Hex Nut
- Item
- Hex Nut
- Material Grade/Class
- 316
- Thread Fit
- 2B
- Finish
- Passivated
- Pack Size
- Small Pack
- Dimensional Standards
- ASME B18.2.2
- Thread Type
- Coarse
- Hex Type
- Heavy Hex
- System of Measurement
- Inch
- Material Quality Standards
- ASTM A194
- Thread Direction
- Right Hand
Description
Hex Nut, Hex Type Heavy Hex, Finish Passivated, Material Grade/Class 316, Material Stainless Steel, Thread Size 7/16 In.-14, Hex Width 3/4 in, Hex Height 27/64 in, Dimensional Standards ASME B18.2.2, Material Quality Standards ASTM A194, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Tensile Strength Not Applicable, Thread Fit 2B, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.