Shop ZORO SELECT
See all product information
Create Account
Hex Nut, Heavy Hex, Stainless Steel, 18-8
Mfr # 19-H8-125M
Zoro # G422656974
product price:Â
$
27.49
/ea
Key Features
Thread Size
1 1/4"-12
Finish
Passivated
Thread Type
Fine
Material Grade/Class
Grade 8
Pack Size
Small Pack
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 19-H8-125M
- Zoro #
- G422656974
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Thread Size
- 1 1/4"-12
- Hex Height
- 1 7/32 in
- Hex Width
- 2 in
Details
- Finish
- Passivated
- Thread Type
- Fine
- Material Grade/Class
- Grade 8
- Item
- Hex Nut
- Pack Size
- Small Pack
- Thread Direction
- Right Hand
- Material Quality Standards
- ASTM A194
- Thread Fit
- 2B
- Dimensional Standards
- ASME B18.2.2
- Material
- Stainless Steel
- Hex Type
- Heavy Hex
- System of Measurement
- Inch
Description
Hex Nut, Hex Type Heavy Hex, Finish Passivated, Material Grade/Class Grade 8, Material Stainless Steel, Thread Size 1 1/4 In.-12, Hex Width 2 in, Hex Height 1 7/32 in, Dimensional Standards ASME B18.2.2, Material Quality Standards ASTM A194, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Tensile Strength Not Applicable, Thread Fit 2B, Thread Type Fine