Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hex Nut, Low Lead Brass, 500 psi

  • Mfr # 707406-12

  • Zoro # G3002505


product price: $4.69
/ea

Key Features

For Hose I.D.
3/4 in
Fitting Size
3/4 in x 3/4 in
Fitting Connection Type
GHT x GHT
Material
Low Lead Brass
Operating Temp. Range
-65 Degrees to 250 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
707406-12
Zoro #
G3002505
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Fitting Size
3/4 in x 3/4 in
Hose Fitting B Size
3/4 in
Hose Fitting A Size
3/4 in

Details

For Hose I.D.
3/4 in
Fitting Connection Type
GHT x GHT
Item
Garden Hose Repair Fitting
Material
Low Lead Brass
Operating Temp. Range
-65 Degrees to 250 Degrees F
Connection
3/4" FGH
Max. Pressure
500 psi
Standards
NSF 61 Annex G
Coupling Description
Female
Temp. Range
-65 Degrees to 250 Degrees F
Fitting Material
Brass x Brass
Hose Fitting A Connection Type
GHT
Hose Fitting B Connection Type
GHT
Fitting Movement
Rigid
Hose Fitting B Gender
Female
Max. Working Pressure @ 70 F
500 psi
Hose Fitting A Gender
Female

Description

Garden Hose Repair Fitting, Rigid, For Hose I.D. 3/4 in, Hose Fitting A Gender Female, Hose Fitting B Gender Female, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in, Hose Fitting A Connection Type GHT, Hose Fitting B Connection Type GHT, Fitting Material Brass x Brass, 500 psi, Temp. Range -65 Degrees to 250 Degrees F, NSF 61 Annex G

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.