
CAD Viewer & Download Files
Hex Nut, M10-1.50, Not Graded, Zinc Plated, 100 PK
Mfr # HN4001000A0-100M2
Zoro # G2035868
CAD Available
product price: $24.79
/pk 100, $0.25/eaKey Features
CAD Drawing
Material Grade/Class
Not Graded
Finish
Zinc Plated
System of Measurement
Inch
Pack Size
Small Pack
Nut Style
Hex Nut
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HN4001000A0-100M2
Zoro #
G2035868
UPC #
-
Country of Origin
China
Dimensions
Thread Size
M10-1.50
Dia./Thread Size
1.75 dia
Details
Item
Hex Nut
Material Grade/Class
Not Graded
Finish
Zinc Plated
System of Measurement
Inch
Pack Size
Small Pack
Nut Style
Hex Nut
Fastener Finish
Zinc Plated
CAD Available
Yes
Description
Hex Nut, Finish Zinc-Plated, Material Grade/Class Not Graded, Pack Size Small Pack, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.