This item is Discontinued.

Zoro Select Hex Nut, M12-1.75, 18-8 Stainless Steel, Not Graded, Plain, 10 mm Ht, 625 PK L51080.120.0001

Hex Nut, M12-1.75, 18-8 Stainless Steel, Not Graded, Plain, 10 mm Ht, 625 PK (Discontinued)

  • Mfr # L51080.120.0001
  • Zoro # G5649001
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L51080.120.0001
Zoro #
G5649001
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M12-1.75
Hex Height
10 mm
Hex Width
19 mm
Dia./Thread Size
M12-1.75
Nut Height
10 mm
Width Across Flats
24 mm

Details

Item
Hex Nut
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Standards
DIN 934
System of Measurement
Metric
Thread Type
Metric
Thread Direction
Right Hand
Fastener Thread Type
Metric
Dimensional Standards
DIN 934
Resistance Properties
High Temperature Resistant
Thread Fit
6H
Thread Pitch
1.75 mm
Manufacturer Location
Globally Sourced
Maximum Temperature
302 Degrees F
Material Quality Standards
ASTM A307A
Hex Type
Standard Hex
Minimum Yield Strength
700 N/sq mm
Minimum Temperature
-58 Degrees F
REACH Compliant
Yes
Made in North America
No
Pack Size
Bulk Pack
RoHS Compliant
Yes
Removable
No
Basic Material
Stainless Steel
Nut Style
Hex Nut
Fastener Thread Direction
Right Hand
Color
Silver
Fastener Finish
Plain
Material Grade
A2
Nut Standards
DIN 934

Description

Hex Nut, Hex Type Standard Hex, Finish Plain, Material Grade/Class 18-8, Material Stainless Steel, Thread Size M12x1.75, Hex Width 19 mm, Hex Height 10 mm, Manufacturer Location Globally Sourced, Dimensional Standards DIN 934, Material Quality Standards ASTM A307A, System of Measurement Metric, Thread Direction Right Hand, Color Silver, Made in North America No, Maximum Temperature 302 Degrees F, Minimum Temperature -58 Degrees F, Minimum Yield Strength 700 N/sq mm, Pack Size Bulk Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.