Zoro Homepage

Hex Nut, M12-1.75, Stainless Steel, Grade 8, 750 PK

  • Mfr # M12D934A4

  • Zoro # G9085835


product price: $578.99
/pk 750, $0.77/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Material Grade/Class
Grade 8
Standards
DIN 934
System of Measurement
Metric
Thread Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M12D934A4
Zoro #
G9085835
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M12-1.75

Details

Item
Hex Nut
Material
Stainless Steel
Material Grade/Class
Grade 8
Standards
DIN 934
System of Measurement
Metric
Thread Type
Metric

Description

Hex Nuts,M12-1.75 DIN934 HEX NUT,PK750, Package Quantity 750

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.