CAD Drawings

Download CAD Files

Hex Nut, M12-1.75, Steel, Class 8, Zinc Plated, 10 mm Ht, 50 PK

  • Mfr # M01300.120.0001

  • Zoro # G5336055

CAD Available

product price: $6.19
/pk 50, $0.12/ea

Key Features

CAD Drawing
Thread Size
M12-1.75
Material
Steel
Material Grade/Class
Class 8
Finish
Zinc Plated
Hex Height
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M01300.120.0001
Zoro #
G5336055
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M12-1.75
Hex Height
10 mm
Hex Width
19 mm
Dia./Thread Size
M12-1.75
Nut Height
10 mm
Width Across Flats
19 mm

Details

CAD Available
Yes
Item
Hex Nut
Material
Steel
Material Grade/Class
Class 8
Finish
Zinc Plated
Standards
DIN 934
System of Measurement
Metric
Thread Type
Metric
Thread Direction
Right Hand
Fastener Thread Type
Metric
Hex Type
Standard Hex
Manufacturer Location
Globally Sourced
Pack Size
Small Pack
Dimensional Standards
DIN 934
Fastener Thread Direction
Right Hand
Material Grade
Class 8
Basic Material
Steel
Nut Style
Hex Nut
Fastener Finish
Zinc Plated
Nut Standards
DIN 934

Description

Hex Nut, Hex Type Standard Hex, Finish Zinc-Plated, Material Grade/Class Class 8, Material Steel, Thread Size M12x1.75, Hex Width 19 mm, Hex Height 10 mm, Manufacturer Location Globally Sourced, Dimensional Standards DIN 934, System of Measurement Metric, Thread Direction Right Hand, Pack Size Small Pack, Thread Type Metric, Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.